1" (25MM) J-HOOK ASSEMBLED TO SCREW-ON BRACKET 1/8

Item #: 0203829

Cat #: CAT16HPBCB

UPC: 782856716624

$ 9.53 EA
Company wide:
0 in stock
Documents & Guides
nVent Cat HP J-Hook with BC Beam Clamp, Swivel, 1" dia, 1/2" Max Flange

Overview

nVent Cat HP J-Hook with BC Beam Clamp, Swivel, 1" dia, 1/2" Max Flange

Ideal combination of Innovatieve CADDY fasteners for structural steel beam applications with the high performance CAT HP series J-Hooks in a factory assembly. Ready to go out of the box.

Also known as: 782856716624, CAT16HPBCB, CDYCAT16HPBCB

Features & Benefits

  • Easy beam flange installation
  • Versa-Mount Technology: Innovative attachment design provides multiple structural and installation methods for wall, ceiling, and threaded rod mounting applications
  • Improved design allows for optimized inventory, reducing job site scheduling risks associated with multiple SKUs
  • Provides optimal support for high-performance data cable—including category cable, Power over Ethernet (PoE), and fiber optic
  • Complies with EN 50174-2
  • Meets ISO®/IEC 14763-2, ANSI®/TIA 568 and ANSI®/TIA 569

Specifications

Diameter: 1 in
Material: Steel
Finish: Pre-Galvanized
Diameter: 1 in
Finish: Pre-Galvanized
Material: Steel