4-Way Cable Tie Mounting Base, 0.63 x 0.63", White

Item #: 0203790

Cat #: 151-29002

UPC: 089306022985

$ 0.78 EA
Company wide:
0 in stock
Adhesive Cable Tie Mount, .63 x .63 Inch, .10 Inch Max Tie Width, .11 Inch Hole Dia, PA66/SR T50, White, 100/pkg

Overview

Adhesive Cable Tie Mount, .63 x .63 Inch, .10 Inch Max Tie Width, .11 Inch Hole Dia, PA66/SR T50, White, 100/pkg

HellermannTyton Adhesive Cable Tie Mounting Bases are used with T18 through T150 Series cable ties to provide stability when securing bundles. The mounts are installed using the adhesive backing and/or by securing two or four screws. The 4-way opening allows the cable ties to be inserted parallel or perpendicular to the wire bundles. Rubber-based adhesive allows for a permanent bond to most surfaces.

Also known as: 089306022985, 151-29002, TYNMB2.5A10C2

Features & Benefits

  • Extended adhesive liner is easy to remove quickly
  • For use with HellermannTyton T18 cable ties to provide stability when securing bundles
  • The rubber-based adhesive is an economical choice ideal for indoor applications, with a static load weight of 0.3 lb
  • Four predrilled holes extend mounting options and solutions
  • 4-way opening allows cable ties to be installed parallel or perpendicular to bundles

Specifications

Length: 0.630 in
Material: Polyamide
Color: White
Mounting: Adhesive, 0.110 in Screw Hole
Width: 0.630 in
Length: 0.630 in
Color: White
Width: 0.630 in
Material: Polyamide
Mounting: Adhesive, 0.110 in Screw Hole