High Bay Cord

Item #: 0203767

Cat #: HBAC17

UPC: 706762732608

Company wide:
0 in stock
Documents & Guides
Cord, Twist Connect, 10', 15A, L7-15P Plug, 277V, Twist Connects with L7-15R Receptacle. Other End Easily Connects with Twist Connect of High Bay, Black

Overview

Cord, Twist Connect, 10', 15A, L7-15P Plug, 277V, Twist Connects with L7-15R Receptacle. Other End Easily Connects with Twist Connect of High Bay, Black
Also known as: 706762732608, HBAC17, LTRHBAC17

Specifications

Volts AC: 277
Color: Black
Type: Power Cord
Length: 10 ft
Volts AC: 277
Type: Power Cord
Color: Black
Length: 10 ft