High Bay Cord

Item #: 0203764

Cat #: HBAC15

UPC: 706762732400

$ 25.71 EA
Company wide:
0 in stock
Documents & Guides
Cord, Twist Connect, 10', 15A, L5-15P Plug, 120V, Twist Connects with L5-15R Receptacle. Other End Easily Connects with Twist Connect of High Bay, Black

Overview

Cord, Twist Connect, 10', 15A, L5-15P Plug, 120V, Twist Connects with L5-15R Receptacle. Other End Easily Connects with Twist Connect of High Bay, Black
Also known as: 706762732400, HBAC15, LTRHBAC15

Specifications

Volts AC: 120
Color: Black
Type: Power Cord
Length: 10 ft
Volts AC: 120
Type: Power Cord
Color: Black
Length: 10 ft