5" IC, Air-Tite, New Construction ***Discontinued, See Sub***

Item #: 0203723

Cat #: E5ICATNB

UPC: 080083737390

$ 19.14 EA
Company wide:
111 in stock
Documents & Guides
5 Inch IC, Air-Tite, New Construction, No Socket Bracket Housing, 120V ***Discontinued, See Sub***

Overview

5 Inch IC, Air-Tite, New Construction, No Socket Bracket Housing, 120V ***Discontinued, See Sub***

The Halo E5 series consists of compact and efficient recessed housings optimized and listed for PAR20 and PAR30, EISA compliant, tungstenhalogen, CFL and LED lamps as well as incandescent. The Halo E5 housing is suitable for residential or light commercial applications

Also known as: 080083737390, E5ICATNB, HALE5ICATNB

Specifications

Volts AC: 120
Diameter: 5 in
Type: IC Housing
Volts AC: 120
Type: IC Housing
Diameter: 5 in