LPACK WALLPACK 80W NEUTRAL LED 120V PCS BRONZE

Item #: 0203704

Cat #: WPLED80N/PCS

UPC: 019813134055

$ 880.49 EA
Company wide:
0 in stock
Documents & Guides
High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.

Overview

High performance LED light engine Maintains 70% of initial lumens at 100,000 hours. Weatherproof high temperature silicone gaskets. Superior heat sinking with die cast aluminum housing and external fins. Traditional wallpack look from the front. 3 cutoff options. 5-year warranty.
Also known as: 019813134055, WPLED80N/PCS, RABWPLED80NPCS

Specifications

Wattage: 80
Color: Bronze
Light Technology: LED
Wattage: 80
Light Technology: LED
Color: Bronze