
EMT Set Screw Connector, 1-1/2", Insulated, Steel/Zinc
Item #: 0203635
Cat #: 2126
UPC: 050169021262
Call for price
Company wide:
159
in stock
Documents & Guides
EMT Set Screw Connector, 1-1/2 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit
Overview
EMT Set Screw Connector, 1-1/2 Inch, Insulated, Steel With Zinc Plating, For Use With EMT Conduit
To bond EMT conduit to a box or enclosure, use RACO® set-screws. Provides concrete-tight connections when taped. Offered either as insulated or uninsulated. Suitable for applications above 600V.
Also known as: 050169021262, 2126, RAC2126
Features & Benefits
- Steel construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insulated
- Tri-head screws may be installed using slotted, Phillips, or Robertson head screwdriver
- cULus
- Available in trade sizes of 1/2 in. through 4 in.
- 2 set-screw
Specifications
| Diameter: | 1 1/2 in |
| Material: | Steel |
| Insulation: | Insulated |
| Diameter: | 1 1/2 in |
| Insulation: | Insulated |
| Material: | Steel |