OFL Size 1

Item #: 0203606

Cat #: OFL1LEDP140K

UPC: 889804467093

Company wide:
0 in stock
Documents & Guides
LIT OFL1 LED P140K MVOLT THK DDBXD

Overview

LIT OFL1 LED P140K MVOLT THK DDBXD
Also known as: 889804467093, OFL1LEDP140K, LITOFL1LEDP140K

Specifications

Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Knuckle
Light Technology: LED
Volts AC Range: 120 - 277
Color: Dark Bronze
Mounting: Knuckle
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Light Technology: LED