Dolly with 10" Rubber Tires, 5 Adjustable Bars, Folds Flat

Item #: 0203543

Cat #: DD106A

UPC: 781002241775

$ 913.54 EA
Company wide:
0 in stock
Documents & Guides
Dolly with 10" Rubber Tires 5 Adjustable Bars - Folds Flat. Supplied with eight 18-1/2" removable bars to accommodate various sizes of wire spools. Hinge allows unit to fold flat when transporting wire. Large 10" semi-hard rubber tires for smooth handling. Will accommodate 650 lbs.

Overview

Dolly with 10" Rubber Tires 5 Adjustable Bars - Folds Flat. Supplied with eight 18-1/2" removable bars to accommodate various sizes of wire spools. Hinge allows unit to fold flat when transporting wire. Large 10" semi-hard rubber tires for smooth handling. Will accommodate 650 lbs.

The DD106A is a general duty dolly that is manufactured with eight 18-1/2'' adjustable/removable bars that can accommodate various sizes of wire spools. It has a unique hinge function that allows the unit to fold flat when transporting wire. The large 10'' semi-hard rubber tires come standard and create for smooth handling across any surface. The DD106A will support up to 650lbs and is fused powder coated yellow for durability & high visibility on the job site.

Also known as: 781002241775, DD106A, DOTDD106A

Specifications

Type: Dolly
Color: Yellow
Type: Dolly
Color: Yellow