Electrical Parts Cleaner - 19oz Aerosol Spray Can

Item #: 0203526

Cat #: 02180

UPC: 078254021805

$ 16.90 EA
Company wide:
127 in stock
Electrical Parts Cleaner, Heavy Duty, Application: Industrial/ Electrical Equipment, Includes: (1) 19 oz Aerosol Spray Can

Overview

Electrical Parts Cleaner, Heavy Duty, Application: Industrial/ Electrical Equipment, Includes: (1) 19 oz Aerosol Spray Can

Effective degreasing action with fast evaporation and no residue. The non-flammable, VOC exempt formula is designed for energized equipment use only.

Also known as: 078254021805, 02180, CRC02180

Specifications

Color: Clear
Size: 19 oz
Type: Cleaner
Standards: California Proposition 65
Color: Clear
Type: Cleaner
Size: 19 oz
Standards: California Proposition 65