Standard XR1000 Mounting Rail, Black Finish, 14'

Item #: 0203495

Cat #: XR-1000-168B

UPC:

Call for price
Company wide:
0 in stock
Standard XR1000 Mounting Rail, Black Finish, 14'

Overview

Standard XR1000 Mounting Rail, Black Finish, 14'
Also known as: XR-1000-168B, IRNXR1000168B

Specifications

Length: 14 ft, 168 in
Color: Black
Length: 14 ft, 168 in
Color: Black