
PERMAGROUND COPPER GROUNDING C CRIMP MAIN CONDUCTOR RANGE 2/0-1/0 SOL TAP RANGE 2-8 SOL UL CSA
Item #: 0203480
Cat #: ULT-8
UPC: 676566800561
Company wide:
0
in stock
Documents & Guides
PERMAGROUND COPPER GROUNDING C CRIMP MAIN CONDUCTOR RANGE 2/0-1/0 SOL TAP RANGE 2-8 SOL UL CSA
Overview
PERMAGROUND COPPER GROUNDING C CRIMP MAIN CONDUCTOR RANGE 2/0-1/0 SOL TAP RANGE 2-8 SOL UL CSA
The nVent ERICO PermaGround Compression Connector, C-Crimps are high-strength, conductive copper connectors designed to create permanent, low-resistance grounding connections. These C-Crimps utilize a compression tool to join two grounding conductors securely, and their range-taking design accommodates various conductor sizes. Clear markings and all-weather durability make them ideal for diverse applications, including direct burial.
Also known as: 676566800561, ULT-8, CADULT8
Features & Benefits
- Dies are interchangeable with tools from nVent ILSCO TaskMaster and other manufacturers per product instructions
- Permanent, corrosion-free grounding with high-conductivity copper ensures lasting, reliable connections
- Adaptable to various conductor sizes, simplifying inventory and maximizing application flexibility
- Engineered for reliable environmental performance, including direct burial in earth or concrete
- Clear imperial markings and die index simplify installation
- Suitable for circuits rated 35 kV or less with proper installation
- Manufactured from high-conductivity copper alloy
- UL Listed for both AWG and Metric conductors
Specifications
| Material: | Copper |
| Height: | 0.930 in |
| Width: | 0.810 in |
| Allowable Gauge Range: | 1/0 - 2/0 |
| Material: | Copper |
| Width: | 0.810 in |
| Height: | 0.930 in |
| Allowable Gauge Range: | 1/0 - 2/0 |