VAPROTEX TEFLON LAMP 25'16-2CORD

Item #: 0203460

Cat #: 1223

UPC: 786788613334

$ 452.15 EA
Company wide:
0 in stock
Documents & Guides
Watertite« Wet Location Incandescent Hand Lamp, 100W with TEFLON« Globe, Cord Type 16/2 SOOW, 7.62m (25.0' ) Cord Length

Overview

Watertite« Wet Location Incandescent Hand Lamp, 100W with TEFLON« Globe, Cord Type 16/2 SOOW, 7.62m (25.0' ) Cord Length
Also known as: 786788613334, 1223, WOO1223

Specifications

Length: 25 ft
Wattage: 100
Standards: California Proposition 65
Light Technology: Incandescent
Length: 25 ft
Standards: California Proposition 65
Wattage: 100
Light Technology: Incandescent