Weatherproof In-Use Cover, 1 Gang, Vertical/Horizontal Mount, Polycarbonate, Frosted

Item #: 0203434

Cat #: WIUC10-FRED

UPC: 785007041248

$ 7.05 EA
Company wide:
0 in stock
Documents & Guides
Weatherproof In-Use Cover, 1 Gang, Deep With Latch Type, Vertical/Horizontal Mount, Polycarbonate, Frosted, Gasket and Stainless Steel Screws Included

Overview

Weatherproof In-Use Cover, 1 Gang, Deep With Latch Type, Vertical/Horizontal Mount, Polycarbonate, Frosted, Gasket and Stainless Steel Screws Included
Also known as: 785007041248, WIUC10-FRED, PASWIUC10FRED

Specifications

Material: Polycarbonate
Mounting: Horizontal/Vertical
Color: Frosted, Gray
Gangs: 1
Material: Polycarbonate
Color: Frosted, Gray
Mounting: Horizontal/Vertical
Gangs: 1