Plug Tail Spec-Grade GFCI Receptacle, Self-Test, 20A, White

Item #: 0203429

Cat #: PT2097-W

UPC: 785007048643

$ 42.36 EA
Company wide:
0 in stock
Documents & Guides
Plug Tail Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White

Overview

Plug Tail Specification Grade Duplex GFCI Receptacle, 20A, 125V, NEMA 5-20R, Self Test, White
Also known as: 785007048643, PT2097-W, PASPT2097W

Specifications

Amps: 20
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Amps: 20
NEMA Configuration: 5-20R
Color: White
Volts AC: 125