Plugtail Tamper Resistant Duplex Receptacle, 20A, 125V, Spec Grade, White

Item #: 0203427

Cat #: PTTR5362-W

UPC: 785007001853

$ 27.13 EA
Company wide:
124 in stock
Documents & Guides
Plugtail Tamper Resistant Duplex Receptacle, 20A, 125V, Spec Grade, White

Overview

Plugtail Tamper Resistant Duplex Receptacle, 20A, 125V, Spec Grade, White
Also known as: 785007001853, PTTR5362-W, PASPTTR5362W

Specifications

Amps: 20
Material: Thermoplastic
Color: White
Amps: 20
Color: White
Material: Thermoplastic