Reciprocating Saw Blade, 12"

Item #: 0203422

Cat #: 48-00-5227

UPC: 045242483730

$ 14.97 EA
Company wide:
10 in stock
Documents & Guides
Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 12", Includes: (1) Blades.

Overview

Reciprocating Saw Blade, Sawzall, The Ax, 5 TPI, Length: 12", Includes: (1) Blades.

The Ax™ with Carbide teeth, engineered to deliver long life in the toughest applications while being the fastest carbide-tipped reciprocating saw blades on the market. These new blades will deliver 30X longer life over standard bi-metal blades and 2X faster cutting than other Carbide blades. The Ax™ with Carbide teeth features optimized Carbide tipping technology that delivers extreme life. A fast, aggressive 5 TPI blade design allows for the fastest cutting in nail-embedded wood and a wide range of residential material. Additionally, The Ax™ with Carbide teeth will feature Milwaukee patented features Nail Guard™ and Fang Tip™. Nail guard allows the user to rip nails not teeth, delivering extreme durability. The Fang Tip™ provides the fastest plunging on any wood cutting blade on the market. The Ax™ with Carbide teeth is optimized for cordless reciprocating saws delivering over 25% more cuts per charge.

Also known as: 045242483730, 48-00-5227, MIL48005227

Features & Benefits

  • Carbide technology + best tooth design = longest life
  • Carbide teeth for 30X life in nail-embedded wood and residential materials
  • 5 TPI for fast aggressive cuts
  • Nail Guard™ allows users to rip nails not teeth.
  • Fang Tip™ for fastest plunging
  • Optimized for cordless - 25% more cuts per charge

Specifications

Type: Reciprocating Saw Blade, 5 TPI
Length: 12 in
Type: Reciprocating Saw Blade, 5 TPI
Length: 12 in