Contactor, Definite Purpose, Compact, 30A, 2P, 277VAC Coil, Open

Item #: 0203386

Cat #: C25BNF230H

UPC: 782113976686

$ 253.41 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 277V AC Coil. ***No Replacement Coils Available for the Compact Series***

Overview

30 Amp, 2-Pole, Compact Definite Purpose Contactor, 600V Rated, Box Lug Terminals, 277V AC Coil. ***No Replacement Coils Available for the Compact Series***
Also known as: 782113976686, C25BNF230H, CUTC25BNF230H

Specifications

Volts AC Control: 277
Poles: 2
Mounting: Surface
Phase: 1
Amps: 30
Volts AC: 600
Volts AC Control: 277
Mounting: Surface
Amps: 30
Poles: 2
Phase: 1
Volts AC: 600