Rigid Conduit Elbow, PVC Coated, 1-1/4"

Item #: 0203383

Cat #: PV1245EL00

UPC: 847656054021

$ 77.25 EA
Company wide:
0 in stock
Documents & Guides
Rigid Conduit Elbow, PVC Coated Galvanized, Trade Size: 1-1/4 Inch, 90º Bend

Overview

Rigid Conduit Elbow, PVC Coated Galvanized, Trade Size: 1-1/4 Inch, 90º Bend
Also known as: 847656054021, PV1245EL00, CLBPV1245EL00

Specifications

Diameter: 1 1/4 in
Color: Black
Angle: 45°
Material: PVC Coated Steel
Diameter: 1 1/4 in
Angle: 45°
Color: Black
Material: PVC Coated Steel