Dimming Module, 1 Circuit, GRAFIK Eye *** Discontinued ***

Item #: 0203378

Cat #: HP-2

UPC: 027557696272

Call for price
Company wide:
0 in stock
GRAFIK Eye Dimming Module, 2000W, 120V/277V, 1 Circuit, Electronic/Magnetic Low Voltage, HID, Controls Up To a 30,000W Load. *** Discontinued ***

Overview

GRAFIK Eye Dimming Module, 2000W, 120V/277V, 1 Circuit, Electronic/Magnetic Low Voltage, HID, Controls Up To a 30,000W Load. *** Discontinued ***
Also known as: 027557696272, HP-2, LUTHP2

Specifications

Type: Neon, Module, Halogen, Low Voltage, Magnetic, Electronic, Dimming System
Wattage: 2000
Volts AC Range: 120 - 277
Type: Neon, Module, Halogen, Low Voltage, Magnetic, Electronic, Dimming System
Volts AC Range: 120 - 277
Wattage: 2000

Customer Reviews

No reviews for this product
(0)