Hacksaw Blade, 12"

Item #: 0203322

Cat #: 20146V232HE

UPC: 082472201468

$ 33.01 EA
Company wide:
14 in stock
Documents & Guides
Hacksaw Blade; T2 Technology; Width: 1/2 In; Length: 12 In; Teeth Per Inch: 32 Tpi; Material: Bi-metal

Overview

Hacksaw Blade; T2 Technology; Width: 1/2 In; Length: 12 In; Teeth Per Inch: 32 Tpi; Material: Bi-metal

T2™ TECHNOLOGY

A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades

SHATTER-RESISTANT

Bi-metal construction allows blades to bend and flex without breaking

  • CUTS THROUGH TOUGH METALS:
  • Black Pipe
  • Unistrut®
  • Copper Pipe
  • Hardened Steel
  • Threaded Rod
  • Rebar
Also known as: 082472201468, 20146V232HE, LNX20146V232HE

Specifications

Type: Hacksaw Blade, 32 TPI
Length: 12 in
Material: Steel
Type: Hacksaw Blade, 32 TPI
Material: Steel
Length: 12 in