30kw @ 480v, 3 Horizontal/downflow Unit Heater

Item #: 0203319

Cat #: HUHAA3048

UPC: 685360036878

$ 5009.87 EA
Company wide:
2 in stock
Documents & Guides
30kw @ 480v, 3 Horizontal/downflow Unit Heater

Overview

30kw @ 480v, 3 Horizontal/downflow Unit Heater

Berko is a trusted brand within Marley Engineered Products, specializing in electric heating solutions designed for residential, commercial, and industrial applications. Known for its reliability and performance, Berko offers a range of products, including wall and cabinet unit heaters, baseboard heaters, and infrared heating options. With a commitment to energy efficiency and user comfort, Berko has built a strong reputation for delivering durable heating solutions.

Also known as: 685360036878, HUHAA3048, BERHUHAA3048

Specifications

Phase: 3
Volts AC: 480
Wattage: 30 kW
Color: Gray
Amps: 15
CFM: 1800, 2100
Phase: 3
Wattage: 30 kW
Amps: 15
Volts AC: 480
Color: Gray
CFM: 1800, 2100