HACKSAW V224HE 12 X1/2X023X24

Item #: 0203318

Cat #: 20145V224HE

UPC: 082472201451

$ 33.01 EA
Company wide:
35 in stock
Documents & Guides
A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. Bi-metal construction allows blades to bend and flex without breaking.

Overview

A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades. Bi-metal construction allows blades to bend and flex without breaking.

T2™ TECHNOLOGY

A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades

SHATTER-RESISTANT

Bi-metal construction allows blades to bend and flex without breaking

  • CUTS THROUGH TOUGH METALS:
  • Black Pipe
  • Unistrut®
  • Copper Pipe
  • Hardened Steel
  • Threaded Rod
  • Rebar
Also known as: 082472201451, 20145V224HE, LNX20145V224HE

Specifications

Type: 24 TPI, Hacksaw Blade
Length: 12 in
Material: Steel
Type: 24 TPI, Hacksaw Blade
Material: Steel
Length: 12 in