PLATT logo

LittelFuses TDB24AL

Item #: 0203312
Cat #: TDB24AL
UPC: 079458999501
$ 161.89 EA
Company wide:
0 in stock
Documents & Guides
SSAC TDB24AL Timing RELAY 24V AC 8 PIN

Overview

SSAC TDB24AL Timing RELAY 24V AC 8 PIN
The TDB Series combines accurate digital circuitry with isolated, 10A, DPDT or SPDT contacts in an 8 or 11-pin plug-in package. The TDB Series features DIP switch selectable time delays ranging from 0.1-10,230 seconds in three ranges. The TDB Series is the product of choice for custom control panel and OEM designers.
Also known as: 079458999501, TDB24AL, LFUTDB24AL

Specifications

Type: Timing Relay
Standards: California Proposition 65
Type: Timing Relay
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)