Acuity IBH 18L HVOLT

Item #: 0203308

Cat #: IBH18LHVOLT

UPC: 889804710540

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
LITHONIA IBH 18L HVOLT 480 V 18000 LUMENS W/40K LED LAMPS

Overview

LITHONIA IBH 18L HVOLT 480 V 18000 LUMENS W/40K LED LAMPS
Also known as: 889804710540, IBH18LHVOLT, LITIBH18LHVOLT

Specifications

No Specifications Available