T-Bar Hanger with Box, Depth: 1-1/2", Cubic Inches: 15.5, Steel

Item #: 0203287

Cat #: 0152511

UPC: 092368515258

Company wide:
0 in stock
Documents & Guides
T-Bar Hanger with Box, Depth: 1-1/2 Inch, Cubic Inches: 15.5, Fits 16 to 24 Inch Joists, Fixture Support: 150 Pounds/90 Pounds, (6) 1/2 Inch NM-B Knockouts, Steel

Overview

T-Bar Hanger with Box, Depth: 1-1/2 Inch, Cubic Inches: 15.5, Fits 16 to 24 Inch Joists, Fixture Support: 150 Pounds/90 Pounds, (6) 1/2 Inch NM-B Knockouts, Steel

The Saf-T-Bar allows you to safely install a ceiling fan or light fixture and provides secure attachment to a ceiling joist. Ideal for installation during new construction or remodel in locations where the attic is accessible. Designed for engineered truss application, the bar's end bracket has a 90-degree angle lip for easy positioning, and its square tube adds strength to the design. For added ease, the electrical box can be positioned anywhere on the bar to fit your project needs.

Also known as: 092368515258, 0152511, WHS0152511

Specifications

Length: 24 in
Material: Steel
Standards: California Proposition 65
Length: 24 in
Standards: California Proposition 65
Material: Steel