PVC Coated Right Angle Beam Clamp, Pipe Size 3/4 IN, Malleable Iron

Item #: 0203258

Cat #: RA3/4-G

UPC: 704508402587

$ 90.29 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Right Angle Beam Clamp, Pipe Size 3/4 IN, Malleable Iron, Dark Gray

Overview

PVC Coated Right Angle Beam Clamp, Pipe Size 3/4 IN, Malleable Iron, Dark Gray

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.

Also known as: 704508402587, RA3/4-G, OCARA34G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Color: Gray