Caseta Wireless Smart Bridge Introductory Kit

Item #: 0203255

Cat #: P-BDG-PKG1W

UPC: 784276091145

$ 132.83 EA
Company wide:
28 in stock
Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit, Includes All Necessary Components To Setup A Single Room For Dimming, Kit Contains (1) In-Wall Dimmer With Faceplate, (1) Smart Bridge, And (1) Pico Remote Control

Overview

Lutron Caseta Wireless Smart Lighting Dimmer Switch Starter Kit, Includes All Necessary Components To Setup A Single Room For Dimming, Kit Contains (1) In-Wall Dimmer With Faceplate, (1) Smart Bridge, And (1) Pico Remote Control

It takes just a few minutes to install your Caséta Wireless lighting control system. And once you have got your system up and running you can seamlessly expand beyond lighting to other connected home solutions. The Smart Hub (formerly Smart Bridge) and App for Caséta are the perfect foundations for creating a connected home system. Monitor and control lights (as well as shades and temperature) from anywhere, so you can always be in touch with your home.

Also known as: 784276091145, P-BDG-PKG1W, LUTPBDGPKG1W

Features & Benefits

  • PEACE OF MIND: Set lights to automatically adjust with changing seasons so your family always comes back to a well-lit home; you can also enable the smart away feature to randomly turn your lights on and off to look like you're home even if you're away
  • MOST CONNECTED: Caseta connects with more leading smart home devices - including Amazon Alexa, Apple HomeKit, the Google Assistant, Ring, Serena shades and Sonos - than any other smart lighting control brand
  • SET IT AND FORGET IT: Always keep your smart light functionality; even when the Wi-Fi goes down, there's no need to reset your schedules and scenes or reconnect everything when it comes back online
  • CONTROL YOUR WAY: Caseta puts the smarts in the switch so you can control a variety of ways - via the free Lutron app, your voice or from the wall; create personalized schedules to change lights at set times or activate scenes with the touch of a button
  • RELIABLY SMART: The smart bridge doesn't use Wi-Fi, so you get super-fast, ultra-reliable smart lighting that works right, without slowing your Wi-Fi down with more devices
  • GET MORE, SPEND LESS: One Caseta smart switch can control many bulbs at once; make many bulbs smart, even your existing bulbs; get smart control of multiple styles of dimmable LED, incandescent and halogen bulbs
  • WORKS IN ANY HOME: Unlike other smart dimmer switches, Caseta Works in any home, of any age, as it does not require a neutral wire
  • Caseta Wireless by Lutron provides easy and reliable control of your lights, shades and temperature from the free Lutron app. This kit includes everything you need to get started for simple and personalized control of lighting throughout your home. Experience superior dimming performance of new LED bulbs, conveniently control lights with the touch of a button from your bedside or couch, schedule lights to automatically adjust or even control lights and scenes with your voice via Alexa and Siri.
  • EASY 3-WAY SETUP: Create a 3-way by mounting Pico to almost any wall surface - no cutting holes or pulling wire, with a wall mount bracket (PICO-WBX-ADAPT sold separately). Replace existing 3-way switches by mounting the bracket and Pico over the backbox
  • TECHNICAL DETAILS: Works with up to 150-Watt dimmable LED light bulbs/CFL light bulbs or 600-Watt incandescent bulbs/halogen bulbs; not rated for low voltage applications (i.e. track or landscape lighting)

Specifications

Family / Style: Caséta
Color: White
Mounting: Screwless
Family / Style: Caséta
Mounting: Screwless
Color: White