STD PIPE STRAP, 6", SSL 304

Item #: 0203236

Cat #: B2400-6SS4

UPC: 781011631185

$ 246.76 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe straps, 6" height, 9.93" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 6, .56

Overview

Eaton B-Line series pipe straps, 6" height, 9.93" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 6, .56

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011631185, B2400-6SS4, BLIB24006SS4

Specifications

No Specifications Available