STD PIPE STRAP, 10", SSL 304

Item #: 0203232

Cat #: B2400-10SS4

UPC: 781011872540

$ 386.34 EA
Company wide:
0 in stock
Documents & Guides
Eaton B-Line series pipe straps, 1" height, 14" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 10, .56

Overview

Eaton B-Line series pipe straps, 1" height, 14" length, 1.62" width, Steel, Safety factor of 5, Standard pipe clamp, Stainless steel type 304, 10, .56

Eaton offers a number of B-Line series pipe straps in a variety of materials, finishes and sizes. Pipe straps are recommended for supporting pipe with fittings vertically or horizontally to walls or ceiling,

Also known as: 781011872540, B2400-10SS4, BLIB240010SS4

Specifications

No Specifications Available