Surface Style Cover Assembly, 7-1/4" Round, Black

Item #: 0203228

Cat #: 6CTC2BK

UPC: 786564088233

$ 446.01 EA
Company wide:
24 in stock
Documents & Guides
Poke-Thru, Surface Style Cover Assembly, Diameter: 7-1/4 Inch Round, Black

Overview

Poke-Thru, Surface Style Cover Assembly, Diameter: 7-1/4 Inch Round, Black

Low profile cover designed to attach to the 6STC, 6STCP, and 6STCPAV Poke-Thru Stem Assemblies. Each cover is made from die-cast aluminum materials and equipped with a durable hinge which allows the cover to rotate open 180°, two (2) slide egress doors that lock in the open position and auto close around the cables when the covers are closed, an 8° beveled edge that meets ADA guidelines and reduces tripping hazards. These covers are designed to sit on top of finished floor surfaces such as: carpet, tile, wood, polished concrete

and terrazzo.

Also known as: 786564088233, 6CTC2BK, WMD6CTC2BK

Specifications

Mounting: Screw On
Color: Black
Material: Aluminum
Mounting: Screw On
Material: Aluminum
Color: Black