FDC Device Box, 1-Gang, 1/2", Malleable Iron

Item #: 0203222

Cat #: FDC150L

UPC: 781381322430

$ 86.76 EA
Company wide:
13 in stock
Documents & Guides
FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

Overview

FDC Device Box, 1-Gang, Malleable Iron Ridge Top, Cast Box. Hub Size: 1/2". Box Depth: 2.69" Includes: Internal Ground Screw. For Use with Threaded Rigid Metal Conduit.

FS/FD Device Boxes accommodates wiring devices and provides opening to splice, tap or pull conductors.

Also known as: 781381322430, FDC150L, APPFDC150L

Specifications

Material: Malleable Iron
Gangs: 1
Hub Diameter: 1/2 in
Number of Hubs: 2
Material: Malleable Iron
Hub Diameter: 1/2 in
Gangs: 1
Number of Hubs: 2