LED High Bay, 185W, 5000K, 120-277V, Black

Item #: 0203211

Cat #: HB185B450DL

UPC: 706762723507

Company wide:
0 in stock
LED High Bay, 16 Inch, 185W, 5000K, 120-277V, Glass Clear Lens, 0-10V Dimming, Black, Includes 6 Foot Cord

Overview

LED High Bay, 16 Inch, 185W, 5000K, 120-277V, Glass Clear Lens, 0-10V Dimming, Black, Includes 6 Foot Cord

The IP66 LED High Bay makes it easy to light the way in high-ceiling environments. Enjoy energy savings and maintenance-free operation for up to 100,000 hours by replacing old HID or fluorescent systems with our new compact LED High Bay. Our product can be used indoors and outdoors for direct/indirect lighting or wall washing.

Also known as: 706762723507, HB185B450DL, LTRHB185B450DL

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED