ETN V48M28T1516CU V48M28T1516CUV15D

Item #: 0203208

Cat #: V48M28T1516CU

UPC: 786680191985

$ 6343.28 EA
Company wide:
0 in stock
Documents & Guides
CUT V48M28T1516CU

Overview

CUT V48M28T1516CU
Also known as: 786680191985, V48M28T1516CU, CUTV48M28T1516CU

Specifications

Phase: 3
Type: Dry Type Transformer
Volt Amps: 15kVA
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Volt Amps: 15kVA
Primary Voltage: 480 Delta
Type: Dry Type Transformer
Secondary Voltage: 120/208Y