This product has been discontinued.

LED High-Bay, High Voltage Retrofit, 300W, 249-528V
Item #: 0203200
Cat #: LED-8050M50-HV
UPC: 844006081997
Company wide:
0
in stock
Discontinued
Documents & Guides
LED Lamp, 300W, 249-528V, Bulb: High Bay Light, Base: Mogul Screw (E39), Lumens: 33533, CRI: 71.6, Color Temperature: 5000K, Beam Angle: 120°, Rated R70 Life: 50,000 Hrs, 1000W HID Equivalent. IP64 Lamp and IP67 Remote/External Inventronics Driver Included. HID Ballast Must be Bypassed! Approved for open fixtures only.
Overview
LED Lamp, 300W, 249-528V, Bulb: High Bay Light, Base: Mogul Screw (E39), Lumens: 33533, CRI: 71.6, Color Temperature: 5000K, Beam Angle: 120°, Rated R70 Life: 50,000 Hrs, 1000W HID Equivalent. IP64 Lamp and IP67 Remote/External Inventronics Driver Included. HID Ballast Must be Bypassed! Approved for open fixtures only.
300W HIGH BAY RETROFIT, REPLACES UP TO 400W HID, EX39, 5000KHIGH VOLTAGE DRIVER
Also known as: 844006081997, LED-8050M50-HV, LGDLED8050M50HV
Specifications
| Color Rendering Index (CRI): | 72 |
| Color Temperature: | 5000 (Bright White) |
| Base: | Mogul Screw (E39) |
| Lumens: | 34000 |
| Wattage: | 300 |
| Material: | Plastic |
| Length: | 12.500 in |
| Light Technology: | LED |
| Angle: | 120° |
| Type: | Ballast Bypass (Type B) |
| Color Rendering Index (CRI): | 72 |
| Base: | Mogul Screw (E39) |
| Wattage: | 300 |
| Length: | 12.500 in |
| Angle: | 120° |
| Color Temperature: | 5000 (Bright White) |
| Lumens: | 34000 |
| Material: | Plastic |
| Light Technology: | LED |
| Type: | Ballast Bypass (Type B) |