Drive, Adjustable Frequency, 300HP, 480VAC, 3PH, Alphanumeric Keyboard, Frame 10

Item #: 0203162

Cat #: SPX300A0-4A2N1U

UPC: 786685100944

$ 54288.08 EA
Company wide:
0 in stock
Drive, Adjustable Frequency, 300 Horse Power, 480 Volt AC, 3-Phase, Alphanumeric Keyboard, Frame 10

Overview

Drive, Adjustable Frequency, 300 Horse Power, 480 Volt AC, 3-Phase, Alphanumeric Keyboard, Frame 10

Eaton's SPX series of variable frequency drives are designed specifically for high-performance industrial applications. They feature high processing power and the ability to use information from an encoder or a resolver to provide precise motor control. In addition, a fast microprocessor provides high dynamic performance for applications where good motor handling and reliability are required

Also known as: 786685100944, SPX300A0-4A2N1U, CUTSPX300A04A2N1U

Specifications

Phase: 3
Type: AC Drive
Volts AC: 480
Horsepower: 300
Phase: 3
Volts AC: 480
Type: AC Drive
Horsepower: 300