Non-Metallic Surface Raceway, 1-Piece, Hinged, 1.02" x 10', Off-White

Item #: 0203144

Cat #: LD5IW10-A

UPC: 074983631742

$ 3.88 FT
Company wide:
0 in stock
Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.02 Inch Wide x 0.58 Inch High x 10 Foot Long

Overview

Non-Metallic Surface Raceway, One-Piece, Hinged, Off-White, Type LD5, 1.02 Inch Wide x 0.58 Inch High x 10 Foot Long

Pan-Way ® LD Surface Raceways are designed to provide easy and economical solutions for routing any low voltage cable along smooth and clean perimeter walls, baseboards or ceilings. This raceway is a perfect solution for schools, hospitals, offices, homes

Also known as: 074983631742, LD5IW10-A, PDTLD5IW10A

Specifications

Color: Off-White
Material: PVC
Length: 10 ft
Height: 0.580 in
Width: 1.020 in
Color: Off-White
Length: 10 ft
Width: 1.020 in
Material: PVC
Height: 0.580 in