CUT QBHW2050S QUICKLAG INDUSTRIAL

Item #: 0203127

Cat #: QBHW2050S

UPC: 786679742686

$ 1578.95 EA
Company wide:
0 in stock
Documents & Guides
CUT QBHW2050S QUICKLAG INDUSTRIAL CIRCUIT BREAKER

Overview

CUT QBHW2050S QUICKLAG INDUSTRIAL CIRCUIT BREAKER
Also known as: 786679742686, QBHW2050S, CUTQBHW2050S

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 50
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 50
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On