9W BR30 LED Lamp, 30K

Item #: 0203125

Cat #: LED9BR30D30K

UPC: 762148067375

$ 3.00 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 720, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 720, CRI: 82, Color Temperature: 3000K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent.

TCP’s Elite series LED BR Lamps combine the long life and energy savings of LED technology with the look and feel of a traditional halogen lamp.

Also known as: 762148067375, LED9BR30D30K, TCPLED9BR30D30K

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Diameter: 3 3/4 in
Volts AC: 120
Lumens: 720
Wattage: 9
Light Technology: LED
Dimmable: Yes
Angle: 40°
Color Temperature: 3000 (Warm White)
Shape: BR30 (Bulged Reflector)
Diameter: 3 3/4 in
Lumens: 720
Light Technology: LED
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Wattage: 9
Dimmable: Yes