9W BR30 LED Lamp, 27K

Item #: 0203124

Cat #: LED9BR30D27K

UPC: 762148067368

Call for price
Company wide:
0 in stock
Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent

Overview

Dimmable LED Lamp, 9W, 120V, Bulb: BR30 (Bulged Reflector), Base: Medium Screw (E26), Lumens: 700, CRI: 82, Color Temperature: 2700K, Beam Angle: 40°, Rated Average Life: 25,000 Hrs. 65W Equivalent
Also known as: 762148067368, LED9BR30D27K, TCPLED9BR30D27K

Specifications

Base: Medium Screw (E26)
Shape: BR30 (Bulged Reflector)
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 650
Wattage: 9
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Angle: 40°
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 650
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: BR30 (Bulged Reflector)
Volts AC: 120
Wattage: 9
Light Technology: LED
Angle: 40°