115V 5 Watt Motor 1PH

Item #: 0203094

Cat #: 314955

UPC:

Company wide:
0 in stock
Documents & Guides
No Documents Available
Motor, Chikee, 5 Watts, 900 RPM, 115V, 60Hz, 1Ph, Product # 314955

Overview

Motor, Chikee, 5 Watts, 900 RPM, 115V, 60Hz, 1Ph, Product # 314955
Also known as: 314955, GCK314955

Specifications

Wattage: 5
Volts AC: 115
Wattage: 5
Volts AC: 115