Transformer, Dry Type, Ventilated, 75KV, 480 Delta - 208Y/120, 150C Rise

Item #: 0203076

Cat #: T48LH2Y75

UPC: 708281054025

Company wide:
0 in stock
Documents & Guides
Transformer, Dry Type, Ventilated, 75 KV,480 Delta Volt AC, Primary, 208Y/120 Volt AC, Secondary, 150C Rise, 3-Phase

Overview

Transformer, Dry Type, Ventilated, 75 KV,480 Delta Volt AC, Primary, 208Y/120 Volt AC, Secondary, 150C Rise, 3-Phase

Federal Pacific encapsulated and ventilated dry-type transformers rated 600 volts and below are available in a wide variety of types and ratings to provide reliable and versatile electrical distribution for lighting and power loads in industrial and commercial applications.

Also known as: 708281054025, T48LH2Y75, FPET48LH2Y75

Specifications

Phase: 3
Primary Voltage: 480
Secondary Voltage: 120/208Y
Volt Amps: 75kVA
Phase: 3
Secondary Voltage: 120/208Y
Primary Voltage: 480
Volt Amps: 75kVA