24" LED, HDMI, DVI VGA

Item #: 0203072

Cat #: VZ-24CME

UPC: 815562020027

Company wide:
0 in stock
Documents & Guides
Color 24" CCTV LED Monitor, Resolution: 1920 x 1080, Contrast: 1000:1, Inputs: HDMI, DVI VGA, Audio: IN/OUT, Built in Speaker Power Consumption: 24W, Vesa: 100mm x 100mm, M4xL8 Screws. Includes: 12VDC Power Supply.

Overview

Color 24" CCTV LED Monitor, Resolution: 1920 x 1080, Contrast: 1000:1, Inputs: HDMI, DVI VGA, Audio: IN/OUT, Built in Speaker Power Consumption: 24W, Vesa: 100mm x 100mm, M4xL8 Screws. Includes: 12VDC Power Supply.
Also known as: 815562020027, VZ-24CME, VIEVZ24CME

Specifications

Size: 24 in
Type: Monitor
Size: 24 in
Type: Monitor