Plug with Relief Housing, 20 - 12 AWG

Item #: 0203050

Cat #: 770-103

UPC:

$ 2.35 EA
Clearance
Price good while supplies last
Company wide:
104 in stock
Documents & Guides
Plug with Relief Housing, 250V, Conductor Range: 20 to 12 AWG, 3-Pole, Color: Black

Overview

Plug with Relief Housing, 250V, Conductor Range: 20 to 12 AWG, 3-Pole, Color: Black
Also known as: 770-103, WAG770103

Specifications

Type: Push In Connector
Color: Black
Volts AC: 250
Type: Push In Connector
Volts AC: 250
Color: Black