1/2" LQT Cord Grip Conn., Nylon, 0.250-0.375"

Item #: 0202982

Cat #: 4702-4

UPC: 050169470244

$ 33.74 EA
Company wide:
0 in stock
Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.250 Inch - 0.375 Inch, Material: Nylon

Overview

Liquidtight Cord Grip Connector, Straight, Male, Hub Size: 1/2 Inch, Cable Range: 0.250 Inch - 0.375 Inch, Material: Nylon
Also known as: 050169470244, 4702-4, RAC47024

Features & Benefits

  • Nylon construction is lightweight and easy to use
  • Neoprene grommet
  • Resists most common industrial corrosives
  • GOTCHA® color-coded ring provides fast identification of cord size
  • Additional colors and sizes available

Specifications

Diameter: 1/2 in
Material: Nylon
Diameter Range: 0.250 - 0.375 in
Diameter: 1/2 in
Diameter Range: 0.250 - 0.375 in
Material: Nylon