Thermal Imaging Multimeter Meter: 600V AC/DC, Temperature Range 14F to 302F

Item #: 0202916

Cat #: DM284

UPC: 793950372845

Call for price
Company wide:
0 in stock
Documents & Guides
Flir DM284 Imaging Multimeter Meter: 600V AC/DC, Features: 19,200 pixels(160 x 120), Temperature Range 14F to 302F, Includes: DM284 Type K Thermocouple, Premium Silicone Test Leads, CAT IV Insulated Alligator Probes, Test Lead, Storage/Tripod Accessory, Four AAA Batteries and Documentation.

Overview

Flir DM284 Imaging Multimeter Meter: 600V AC/DC, Features: 19,200 pixels(160 x 120), Temperature Range 14F to 302F, Includes: DM284 Type K Thermocouple, Premium Silicone Test Leads, CAT IV Insulated Alligator Probes, Test Lead, Storage/Tripod Accessory, Four AAA Batteries and Documentation.

The FLIR DM284 is a professional, all-in-one True RMS digital multimeter and thermal imager ideal for field electronics, commercial electric, light industrial, field service, and HVAC work. Featuring Infrared Guided Measurement (IGM) technology powered by a built-in 160 × 120 FLIR thermal imager, the DM284 visually guides you to the precise location of an electrical problem without direct contact. You'll pinpoint hot spots faster, safer, and more efficiently.

Also known as: 793950372845, DM284, FLRDM284

Specifications

Volts DC: 600
Volts AC: 600
Type: Multimeter
Volts DC: 600
Type: Multimeter
Volts AC: 600