6" LED Wafer Light

Item #: 0202899

Cat #: WF6 LED 30K MW M6

UPC: 889804672787

Company wide:
0 in stock
Documents & Guides
LED Wafer Module, 6" Diameter, 13W, 120V, Color Temperature: 3000K, CRI: 80, Color: Matte White

Overview

LED Wafer Module, 6" Diameter, 13W, 120V, Color Temperature: 3000K, CRI: 80, Color: Matte White

The 6" Wafer-Thin LED recessed downlight with remote driver box combines high quality light output and efficiency while eliminating the pot light housing for competitive affordability. This innovative wafer-slim Type IC design allows easy installation for new construction or remodel from below the ceiling without the requirement of a pot light housing. The LED module maintains at least 70% light output for 36,000 hours. These LED Wafer downlights are intended for closets, attics, hallways, bathrooms, kitchens, basements, soffits, entry ways, porches, garages, stairwells, corridors, nursing/retirement homes, condos, elevators, apartments, and any other small areas. See Spec Sheet for compatible dimmers.

Also known as: 889804672787, WF6 LED 30K MW M6, LITWF6LED30KMWM6, wafer light, wafer, shallow wafer, wafer led

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Volts AC: 120
Color: White
Diameter: 6 in
Light Technology: LED
Type: Wafer
Color Temperature: 3000 (Warm White)
Volts AC: 120
Diameter: 6 in
Type: Wafer
Wattage: 13
Color: White
Light Technology: LED