
8 CHANNEL ZIP KIT WITH 8 DOMES 2T HD
Item #:
0202867
Cat #:
ZIPL88D2
UPC:
030519016889
$ 1,718.49 EA
Company wide:
0
in stock
Documents & Guides
SPO ZIPL88D2 8 CHANNEL IP KIT
Overview
SPO ZIPL88D2 8 CHANNEL IP KIT
Also known as: 030519016889, ZIPL88D2, SPOZIPL88D2
Specifications
Type: | 8 Channel, PoE |
Color: | White |
IP/NEMA Rating: | IP67 |
Size: | 2TB, 8 Channel |
Lens: | 2.800 mm |
Type: | 8 Channel, PoE |
IP/NEMA Rating: | IP67 |
Lens: | 2.800 mm |
Color: | White |
Size: | 2TB, 8 Channel |
Customer Reviews
No reviews for this product
(0)