7.5A,32V,Automotive Glass Fuses

Item #: 0202780

Cat #: SFE07.5

UPC: 079458005370

$ 1.58 EA
Company wide:
0 in stock
Documents & Guides
7.5A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Overview

7.5A, 32V, Automotive Glass Cartridge Fuses SFE Fast-Acting Fuse

Low-voltage fuse for automotive and electronic applications.

Also known as: 079458005370, SFE07.5, LFUSFE07.5

Specifications

Type: Automotive, Glass, Fuse
Standards: California Proposition 65
Type: Automotive, Glass, Fuse
Standards: California Proposition 65