High Pressure Sodium Lamp, BT37, 750W, Clear

Item #: 0202733

Cat #: LU750/67547

UPC: 046135675478

Company wide:
0 in stock
High Pressure Sodium Lamp, 750 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 105000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S111, Standard Case Qty: 6 *Sylvania Part # 67547*

Overview

High Pressure Sodium Lamp, 750 Watt, 120 Volt, Bulb: BT37 (Bulbous Tubular), Base: Mogul Screw (E39), Lumens: 105000, CRI: 22, Color Temperature: 2100K, Lamp Finish: Clear, ANSI Code: S111, Standard Case Qty: 6 *Sylvania Part # 67547*
Also known as: 046135675478, LU750/67547, SYLLU750

Specifications

Wattage: 750
Color: Clear
Color Temperature: 2100 (Warm White)
Lumens: 105000
Base: Mogul Screw (E39)
Volts AC: 120
Shape: BT37 (Blown Tubular)
Color Rendering Index (CRI): 22
ANSI Code: S111
Light Technology: HID
Wattage: 750
Color Temperature: 2100 (Warm White)
Base: Mogul Screw (E39)
Shape: BT37 (Blown Tubular)
ANSI Code: S111
Color: Clear
Lumens: 105000
Volts AC: 120
Color Rendering Index (CRI): 22
Light Technology: HID